High Recovery Vials and Inserts, Agilent Technologies
Catalog #: CA5188-6594
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
Specifications
- Cap included:No
- Cap Size:11 mm
- Capacity:0.30 ml
- Color:Amber
- Description:Snap top vial, with 300 µl fixed insert
- Material:Borosilicate glass
- Cat. no.:CA5188-6594
- Diameter ×H:12×32 mm
Specifications
About this item
Extract the maximum possible amount of precious samples.
- High recovery vials enable sample concentration and injection without transferring to microvolume inserts
- Micro-sampling vials offer a lower cost alternative to high recovery vials
- Conical inserts with polymer feet virtually eliminate dead volume and act as shock absorber for needle
- Flat bottom inserts are fitted to vial dimensions
Vial inserts are the perfect fit for HPLC and GC instrument platforms across a wide variety of applications, including pharmaceutical, environmental, energy and fuels, forensics, materials science, biopharmaceutical, proteomics, and metabolomics.
Customers Who Bought This Also Bought