Multi-position Hotplate Stirrers, Crystal Industries
Catalog #: 76516-668
Supplier: CRYSTAL TECHNOLOGY & INDUSTRIES
Specifications
- Temperature Range:Ambient…120 °C
- Description:Multi-position hotplate stirrer, 5 place
- Plate material:Glass-ceramic
- Cat. no.:76516-668
- Electrical:110 V, 60 Hz
- Speed Range:100 - 1200 rpm
- No. of Positions:5
- Top Plate Dimensions:475×95 mm (18.7×3.7")
Specifications
About this item
These multi-position hotplate stirrers feature a space saving design, ideal for applications that require both stirring and heating.
- Fast heating speed and excellent temperature uniformity
- Heat and stir a variety of different sized beakers or flasks simultaneously
- Exterior is aluminum alloy for high temperature resistance, corrosion protection and excellent insulation properties
- Two-year replacement warranty
Multi-position hotplate stirrers are simple to use and save valuable bench space. Simply set the speed and temperature for the application. Ideal for any laboratory that needs heating and stirring in a variety different sized beakers or flasks. Constructed from high quality materials for reliable, quiet operation.
Delivery: Stir bars included.
Customers Who Bought This Also Bought