Reusable Altessa Grid Cleanroom Frocks with Zipper Closure, Uniform Technology
Catalog #: 76515-696
Supplier: Uniform Technology
Specifications
- Clothing Size:3XL
- Garment application:Cleanroom
- Closure type:Zip closure
- Color:White
- Model:CFRZC-74
- Fabric:99% polyester/1% carbon
- Cat. no.:76515-696
- Type:Zipper closure
Specifications
About this item
Cleanroom frocks are manufactured from 99% polyester/1% carbon fabric.
- Military collar
- Raglan sleeves
- ESD knit wrists
- Coil zipper with top snaps
Suitable for ISO Class 5 or higher cleanrooms.
Customers Who Bought This Also Bought