CrossLab Graphite Ferrules for GC, Agilent Technologies
Catalog #: CA500-2114
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
Specifications
- I.D.:0.4 mm
- Description:Ferrule, 0.4 mm Int.Ø, 0.05 to 0.25 mm column
- Material:Graphite
- Cat. no.:CA500-2114
Specifications
About this item
Graphite ferrules can withstand temperatures as high as 450 °C. Their inherent softness makes them ideal for metal columns and allows for additional installation tolerances.
- General purpose for capillary columns
- Suitable for FID, NPD, and ECD
- Recommended for high temperature and cool on-column applications
- Material is free of sulfur and other contaminants
- Can be reused or removed easily
- Proper installation requires a finger-tight turn on the nut, then an additional 1/4 turn with a wrench
- Not for use with MS or oxygen sensitive detectors
Graphite ferrules can withstand temperatures as high as 450 °C making them a top choice for high temperature applications. Their inherent softness and thermal expansion properties help to prevent column damage due to overtightening while maintaining a leak-free seal throughout temperature cycling. Agilent offers a comprehensive selection of 100% graphite ferrules made for use with a variety of GC columns. These ferrules are recommended for making leak-free connections between the GC column and injector port in high temperature applications.
Customers Who Bought This Also Bought