Inserts for High Recovery Vials, Agilent Technologies
Catalog #: CA76514-840
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
Specifications
- Cap included:No
- Capacity:0.15 ml
- Color:Clear
- Description:Vial inserts
- Material:Glass
- Cat. no.:CA76514-840
- Diameter ×H:4.8×31 mm
- Bottom Style:Pulled point
Specifications
About this item
Customers Who Bought This Also Bought