Closures for 2 ml Screw Top Vials, Agilent Technologies
Catalog #: CA76514-784
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
Specifications
- Cap Size:12 mm
- Septum:PTFE/silicone/PTFE
- Description:Screw caps
- Material:PP
- Cat. no.:CA76514-784
- Cap Color:Red
Specifications
About this item
Customers Who Bought This Also Bought