Crimp/Snap Top Vials and Caps, 2 ml, Agilent Technologies
Catalog #: CA76514-760
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
Specifications
- Cap included:No
- Cap Size:11 mm
- Capacity:2.00 ml
- Color:Clear
- Description:Snap top vial
- Material:Borosilicate glass
- Cat. no.:CA76514-760
- Diameter ×H:12×32 mm
Specifications
About this item
These vials reduce sample loss and eliminate contamination, with options for snap and crimp caps.
- 40% larger opening than standard opening vials
- Uniformly flat bottom ensures compatibility with inserts
- Optional ceramic write-on spot
- Compatible with any 11 mm snap or crimp cap
These crimp/snap top vials are constructed from type 33 and type 51 COE borosilicate glass, including low metal content, to protect your sample from destablizing or leaching.
Packaging: Unique packaging designed to reduce vial breakage.
Customers Who Bought This Also Bought