Crimp Top Vials and Caps, 2 ml, Agilent Technologies
Catalog #: CA76514-758
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
Specifications
- Cap included:No
- Cap Size:11 mm
- Capacity:2.00 ml
- Color:Clear
- Description:Crimp top vials, certified, with write-on spot
- Material:Borosilicate glass
- Cat. no.:CA76514-758
- Diameter ×H:12×32 mm
Specifications
About this item
These 2 ml crimp top vials and matching crimp caps are engineered to protect against sample loss.
- Multiple crimp cap colors and septa materials to fit with a wide range of 2 ml crimp vials
- All feature wide opening crimp caps providing a larger target area for autosampler
- Guaranteed to work effectively with 10 autosampler brands
Agilent 2 ml crimp top vials are constructed from Type 1 borosilicate glass, with low metal content, to protect your sample from destabilizing or leaching.
The associated crimp caps come with a choice of either PTFE/silicone, PTFE only, natural red rubber, butyl, or PTFE/butyl septum materials.
The 2 ml crimp top vials and 11 mm crimp caps are the perfect fit for HPLC and GC instrument platforms across a wide variety of applications, including pharmaceutical, environmental, energy and fuels, forensics, materials science, biopharmaceutical, proteomics, and metabolomics. The crimp style vial is sometimes referred to as the GC vial.
Certifications: Compliant with U.S. and European Pharmacopeia requirements.
Packaging: Packed in a clean environment with packaging specially designed to reduce breakage and prevent contamination.
Customers Who Bought This Also Bought