Closures for 2 ml Crimp Top Vials, Agilent Technologies
Catalog #: CA76514-730
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
Specifications
- Cap Size:11 mm
- Septum:PTFE/red rubber
- Description:Crimp caps
- Material:Aluminium
- Cat. no.:CA76514-730
- Cap Color:Red
Specifications
About this item
Customers Who Bought This Also Bought