VWR® Standard Series Glass Door Laboratory Refrigerators
Catalog #: 76514-272
Supplier: VWR International
Specifications
- Temperature Range:1...10 °C
- Description:Standard glass door laboratory refrigerator
- Environmentally Preferable:Safer Human and Environmental Health,Energy Efficient
- Material:Steel, powder coated
- Cat. No.:76514-272
- Shelves/drawers:8 adjustable shelves
- Weight:208 kg (458 lbs.)
- Exterior W×D×H:1375×845×2076 mm (54-1/8×33¼ ×81¾")
- Interior W×D×H:1235×584×1334 mm (48⅝×23×52½")
- Electrical:115 V, 60 Hz, 4.5 A, ¼ HP
- Door Type:2 sliding glass doors
- Defrost:Cycle defrost
- Capacity:1331 L (47 cu.ft.)
Specifications
About this item
These standard glass door laboratory refrigerators offer cold storage solutions at an economical pricepoint.
- Microprocessor temperature controller
- Digital temperature display
- Audible and visual temperature alarms
- Probe access port
- Keyed door lock
- Adjustable shelving
- Natural, hydrocarbon refrigerant
- ENERGY STAR certified*
These VWR® standard series refrigerators utilize microprocessor temperature controllers, digital temperature displays, and temperature alarms. The are designed for multi-functional use in laboratory settings. All models also come built with probe access, adjustable shelving, and interior lighting. Units utilize natural, hydrocarbon refrigerant for environmental health and economic efficiency.
All units include a two year parts and labor warranty, plus an additional three year compressor parts warranty.
Certifications: ETL listed.
*Select models ENERGY STAR certified: 76514-262, 76514-264, 76514-266, 76514-274
*Select models ENERGY STAR certified: 76514-262, 76514-264, 76514-266, 76514-274
Customers Who Bought This Also Bought