Multi-position Submersible Magnetic Stirrers, Crystal Industries
Catalog #: 76516-664
Supplier: CRYSTAL TECHNOLOGY & INDUSTRIES
Specifications
- Description:Multi-position magnetic stirrer
- Cat. no.:76516-664
- Electrical:100/240 V, 50/60 Hz
- Speed Range:80 - 2000 rpm
- Maximum Capacity:15×100 ml
- No. of Positions:15
- Top Plate Dimensions:386×254 mm (15.2×10.0")
Specifications
About this item
These multi-position submersible magnetic stirrers feature a space saving design, ideal for stirring multiple size beakers or flasks simultaneously and have been constructed to operate safely in a water bath or CO₂ incubator.
- Stir a variety of beaker or flask sizes simultaneously in a compact space
- Waterproof body for submersible use in water baths
- Five stirring levels provide excellent mixing capability
- Sealed stainless steel body construction protects against intrusion when used in a CO₂ incubator
- 2-years replacement warranty
Multi-position magnetic stirrers are simple to use and save valuable bench space. Ideal for any laboratory that needs to stir a variety of beakers or flasks simultaneously. Constructed from high quality materials for safe, reliable operation in a water bath or CO₂ incubator.
Delivery: Stir bars included.
Customers Who Bought This Also Bought