J&W HP-INNOWax Columns, Agilent Technologies
Catalog #: CA19091N-133I
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
Specifications
- Column Format:Capillary
- Film thickness:0.25 µm
- I.D.:0.25 mm
- Length:30 m
- Polarity:High-polarity stationary phase
- Cat. no.:CA19091N-133I
- Phase:HP-INNOWax
Specifications
About this item
A polyethylene glycol (PEG) column with a high upper temperature limit, ideal for food, flavor, and fragrance applications.
- High polarity
- Highest upper temperature limits of bonded PEG phases
- Sharp and symmetrical peak shape performance for active polar compounds
- Excellent column-to-column inertness reproducibility
- Bonded, crosslinked, and solvent rinsable
- Close equivalent to USP Phase G16
- QC tested with highly demanding test probes
- Performance Summary shipped with each column
HP-INNOWax is a polyethylene glycol (PEG) stationary phase that features high polarity and high upper temperature limits. It is a close equivalent to USP phase G16 and is targeted at food, flavor, and fragrance applications. Agilent J&W HP-INNOWax GC columns utilize the same innovative inert processes employed in the manufacture of Agilent J&W DB-WAX Ultra Inert columns. These columns have an extended inertness lifetime that withstands repeated temperature cycling to the upper temperature limits of the column, while selectivity, theoretical plates, and retention indices remain unchanged.
Customers Who Bought This Also Bought