Empty Cartridges and Empty Cartridges with Pre-installed Frits, Agilent Technologies
Catalog #: CA12131012
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
Specifications
- Capacity:60 ml
- Column Format:Cartridge
- Description:Empty SPE cartridge
- Cat. no.:CA12131012
Specifications
About this item
Empty cartridges can be used to increase Bond Elut cartridge capacity or for custom SPE packing.
- Made with high purity polypropylene for cleaner extracts
- Uniform batch-to-batch size for consistent performance
- Economical for everyday use
A variety of empty reservoirs is available to increase the sample capacity of Bond Elut extraction cartridges. These tubes can also be used to pack custom SPE cartridges with bulk Bondesil sorbents or others and are available from 1 to 60 ml.
Ordering information: Cartridges come with pre-installed frits, or 20 µm frits can be ordered separately.
Customers Who Bought This Also Bought