Order Entry
ContactUsLinkComponent
Adapter cap for 1, 3 and 6 mL Bond Elut cartridges, 15/pk
Bond Elut™ Adapters and Caps, Agilent Technologies
Catalog #: CA12131001
Adapter cap for 1, 3 and 6 mL Bond Elut cartridges, 15/pk
Bond Elut™ Adapters and Caps, Agilent Technologies
Catalog #: CA12131001

Specifications

  • Description:
    Adapter cap for 1, 3 and 6 ml Bond Elut cartridges
  • Cat. no.:
    CA12131001

Specifications

About this item

Bond Elut adapters and caps connect series of SPE cartridges and produce positive pressure seals.

  • Adapters connect SPE cartridges in series for large samples
  • Adapters expand cartridge volume for even more applications
  • Adapters allow you to transfer large-volume samples to any SPE cartridge
  • Caps convert 1, 3 and 6 ml cartridges for use in Gilson ASPEC SPE systems
  • Caps enhance the high throughput compatibility of Bond Elut cartridges
  • Specially engineered for leak-free operation

Bond Elut adapters fit on top of any Bond Elut cartridge and contain a female Luer fitting that accommodates the tip of another cartridge. ASPEC adapter caps produce a positive pressure seal with the needle in the Gilson ASPEC, ASPEC XL and ASPEC XL4 solid phase extraction systems.

Customers Who Bought This Also Bought