Liner O-Rings for GC
Catalog # CA76508-184
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
Specifications
- Description:Inlet liner O-ring, non-stick fluorocarbon, Int. Ø 4 mm
- Cat. no.:CA76508-184
Specifications
About this item
Liner O-rings for GC and GC/MS systems.
- Liners are sealed in the inlet with O-rings or graphite seals
- Graphite seals are used when inlet temperatures exceed 350 °C
- Fluorocarbon O-ring seals are easier to replace than graphite that deforms and flakes apart
- Plasma treated for a nonstick, contaminant-free surface that won’t stick to the inlet metal surface
- Packaged for convenience and cleanliness in a novel dial package that delivers 1 clean O-ring at a time.
Liner O-rings are used to form a proper seal around the outside of the inlet liner between the inlet weldment and the turn-top. O-rings are composed of either graphite or fluorocarbon material, graphite O-rings are used when operating inlet temperatures exceed 350 °C.
Only Agilent Fluorocarbon Liner O-rings are Precleaned, then conditioned to eliminate out-gassing of contaminants, which is especially important for trace, ECD and MSD analyses.
Packaging: Packaged for convenience and cleanliness in a novel dial package that delivers one clean O-ring at a time.
Frequently Bought Together