Closures for 2 ml Crimp/Snap Top Vials, Agilent Technologies
Catalog #: CA76508-146
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
Specifications
- Cap Size:11 mm
- Septum:Clear PTFE/red silicone
- Description:Snap caps
- Material:PP
- Cat. no.:CA76508-146
- Cap Color:Blue
Specifications
About this item
Customers Who Bought This Also Bought