Closures for 2 ml Screw Top Vials, Agilent Technologies
Catalog #: CA76508-124
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
Specifications
- Cap Size:12 mm
- Septum:PTFE/red rubber
- Description:Screw caps, certified
- Material:PP
- Cat. no.:CA76508-124
- Cap Color:Blue
Specifications
About this item
Customers Who Bought This Also Bought