To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Volume:10 µl
- Description:ALS Syringe, PTFE-tip plunger
- Needle Length:42 mm
- Needle Type:Fixed
- Needle Gauge:23-26s
- Tip Type:Cone
Specifications
About this item
Agilent syringes are what you need for precise, effective, sample delivery from your GC autosampler.
- Blue line syringes precisely match with your autosampler’s stroking mechanism for more accurate volume delivery
- The smooth needle of the blue line syringes reduces septum coring and keeps your system working at its full potential
- Blue line syringes are available in a choice of PTFE-tipped or metal fitted plunger to meet your application needs
- Blue line syringes are delivered in easy-open, environmentally friendly packaging
- Lot numbers are printed directly on the barrel of gold standard syringes, with a corresponding Certificate of Conformance ensuring certified performance to all specifications
- The gold protective cap on the fused needle of the gold standard syringes prevents the glass syringe barrel from chipping as it is pressed against the inlet
- Black ink and a gold illuminating backing strip enables effortless viewing of the volume scale of gold standard syringes and is easily discernible from imitators
- Environmentally friendly packaging, with an improved design that reduces waste
- Gold standard syringes are individually sealed, for contaminant-free use right out of the box
Agilent has what you need for precise, effective, sample delivery from your GC autosampler. Agilent offers two major lines of syringes for Agilent GC autosamplers: Gold standard and blue line syringes. Gold standard syringes are a versatile and economical choice suitable for most general applications, and are also available for Perkin Elmer, Shimadzu, Thermo, and Varian/Bruker GC systems. Blue line syringes are designed to support the higher productivity features of the Agilent 7693A automatic liquid sampler, while increasing plunger life and reducing costly downtime. Bulk purchasing options are available for both gold standard and blue line syringes.