Inserts for High Recovery Vials, Agilent Technologies
Catalog #: CA76508-090
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
Specifications
- Cap included:No
- Capacity:0.25 ml
- Color:Clear
- Description:Vial inserts
- Material:Glass
- Cat. no.:CA76508-090
- Diameter ×H:5.6×30 mm
- Bottom Style:Conical with polymer feet
Specifications
About this item
Customers Who Bought This Also Bought