DermaShield® 73-711 Series Disposable Neoprene Gloves, Ansell
Catalog #: CA76502-750
Supplier: Microflex
Specifications
- Glove Color:Green
- Glove size:7
- Length:305 mm (12")
- Powdered/Powder-free:Powder-free
- Disposable / reusable:Disposable
- Latex/Latex-free:Latex-free
- Material:Neoprene
- Sterility:Sterile
- Cuff style:Beaded
- Finish:Textured fingers
- Cat. no.:CA76502-750
Specifications
About this item
Sterile disposable neoprene glove with low allergy potential.
- Sterile glove suitable for use in aseptic and Class 100 (ISO 5)/Grade A cleanroom environments
- Beaded cuff with SUREFIT™ Technology for enhanced fit over the upper arm
- Excellent puncture resistance and durability
- Superior chemical splash protection
DermaShield® 73-711 series gloves are the ideal glove for workers in aseptic environments who are concerned about allergy risks. The proprietary material formulation is free of latex proteins and accelerators that can cause skin irritation and Type I or Type IV allergic reactions.
Certifications: AS/NZS 4179. ASTM D3577, ASTM D7160. CE 0493. EN 420:2003 + A1:2009, EN 556-1:2001, EN ISO 374-1:2016, EN ISO 374-5:2016, EN 374:2003, EN 421:2010. ISO 10282, ISO 11193, ISO 13485.
Customers Who Bought This Also Bought