VWR® Screw Caps for 9 mm Screw-Thread Vials, Wide Opening
Catalog #: 89239-018A
Supplier: VWR International
Specifications
- Cap Size:9 mm
- Septum:Red PTFE/white silicone/red PTFE
- Description:Screw caps with septa
- Material:PP
- Cat. no.:89239-018A
- Cap Color:Blue
Specifications
About this item
Customers Who Bought This Also Bought