VWR® Snap Caps for 11 mm Snap Ring Vials, Wide Opening
Catalog #: 89239-014A
Supplier: VWR International
Specifications
- Cap Size:11 mm
- Septum:Blue PTFE/White silicone, pre-slit
- Description:Snap caps with septa
- Material:PE
- Cat. no.:89239-014A
- Cap Color:Blue
Specifications
About this item
Customers Who Bought This Also Bought