VWR® Inserts for Standard Opening Vials
Catalog #: 82028-448A
Supplier: VWR International
Specifications
- Cap included:No
- Capacity:0.25 ml
- Color:Clear
- Description:Insert for standard opening vials
- Material:Glass
- Cat. no.:82028-448A
- Diameter ×H:5×31 mm
- Bottom Style:Flat bottom
Specifications
About this item
Customers Who Bought This Also Bought