VWR® 11 mm Snap Ring Vials, Kits, Caps, and Inserts, Wide Opening
Catalog #: 82028-414A
Supplier: VWR International
Specifications
- Cap included:No
- Cap Size:11 mm
- Capacity:2.00 ml
- Color:Clear
- Description:Vials with ID patch
- Material:Borosilicate glass
- Cat. no.:82028-414A
- Diameter ×H:12×32 mm
- Bottom Style:Flat bottom
Specifications
About this item
11 mm snap ring vials can be used with snap caps or aluminum crimp seal closures.
- Manufactured from clear or amber borosilicate glass or polypropylene
- Vials feature a write-on patch with graduation for convenient sample identification
- Wide neck opening design, allows easy filling, requires inserts with a diameter of 6 mm
- Spring promotes alignment and ensures Insert seals against septa to help guard against evaporation loss
Vials have 40% wider openings than standard vials to reduce risk of needle damage.
Customers Who Bought This Also Bought