VWR® 11 mm Crimp Top Vials, Kits, Caps, and Inserts, Wide Opening
Catalog #: 82028-408A
Supplier: VWR International
Specifications
- Cap included:No
- Cap Size:11 mm
- Capacity:0.35 ml
- Color:Clear
- Description:Vials with fused insert
- Material:Borosilicate glass
- Cat. no.:82028-408A
- Diameter ×H:12×32 mm
- Bottom Style:Conical bottom
Specifications
About this item
11 mm crimp top, wide neck opening design, allows easy filling, requires inserts with a diameter of 6 mm.
- Aluminum crimp closures provide a secure leak-resistant seal
- Aluminum seals must be applied with a crimping tool
- Spring promotes alignment and ensures insert seals against septa to help guard against evaporation loss
Wide opening vials feature 40% larger neck opening than standard opening vials, for easier access and reduced needle damage.
Customers Who Bought This Also Bought