VWR® Crimp Caps for 20 mm Clear Crimp Seal Headspace Vials
Catalog #: 75983-256A
Supplier: VWR International
Specifications
- Cap Size:20 mm
- Septum:Clear PTFE/gray butyl rubber
- Description:Crimp caps
- Material:Aluminium
- Thickness:3 mm
- Cat. no.:75983-256A
- Cap Color:Silver
Specifications
About this item
Customers Who Bought This Also Bought