VWR® 20 mm Clear Crimp Seal Headspace Vials and Caps
Catalog #: 75983-246A
Supplier: VWR International
Specifications
- Cap included:No
- Cap Size:20 mm
- Capacity:20.00 ml
- Color:Clear
- Description:Vials with beveled crimp finish
- Material:Borosilicate glass
- Cat. no.:75983-246A
- Diameter ×H:23×75 mm
- Bottom Style:Flat bottom
Specifications
About this item
These 20 ml crimp top headspace vials are made from high-purity borosilicate glass.
- The beveled finish provides a sturdy rim that presses into the septum and creates a more effective seal
- Available with a round or flat bottom
Vials are converted from glass tubing to provide uniform wall thickness and promote even heat distribution.
Ordering information: 20 mm crimp seals and headspace vials sold separately.
Customers Who Bought This Also Bought