VWR® 11 mm Crimp Top Vials, Kits, and Inserts, Standard Opening
Catalog #: 66020-953A
Supplier: VWR International
Specifications
- Cap included:No
- Cap Size:11 mm
- Capacity:2.00 ml
- Color:Clear
- Description:Vials
- Material:Borosilicate glass
- Cat. no.:66020-953A
- Diameter ×H:12×32 mm
- Bottom Style:Flat bottom
Specifications
About this item
These 11 mm crimp top, standard opening vials have a maximum fill volume of 1.8 ml and are manufactured from high purity borosilicate glass.
- Aluminum crimp closures provide a secure leak-resistant seal
- Aluminum seals must be applied with a crimping tool
- Spring promotes alignment and ensures insert seals against septa to help guard against evaporation loss
Standard opening design requires inserts with a diameter of 5 mm.
Customers Who Bought This Also Bought