VWR® 4 ml Screw-Thread Vials, Kits, and Caps
Catalog #: 66010-562A
Supplier: VWR International
Specifications
- Cap included:No
- Cap Size:13-425
- Capacity:4.00 ml
- Color:Clear
- Description:Vials
- Material:Borosilicate glass
- Cat. no.:66010-562A
- Diameter ×H:15×45 mm
- Bottom Style:Flat bottom
Specifications
About this item
4 ml screw thread vials are designed for use with Waters® WISP® (48-position) and Shimadzu™ autosamplers.
- Vials are precision manufactured from high-purity borosilicate glass
- 13-425 Caps and vials matched for best closure integrity
- Available with or without writing patch
Vials and caps available as stand alone items or in a convenience kit configuration.
Customers Who Bought This Also Bought