VWR® Crimp Caps for 11 mm Crimp Top Vials
Catalog #: 46610-744A
Supplier: VWR International
Specifications
- Cap Size:11 mm
- Septum:Clear PTFE/Natural Red rubber
- Description:Crimp caps with septa
- Material:Aluminium
- Cat. no.:46610-744A
- Cap Color:Silver
Specifications
About this item
Customers Who Bought This Also Bought