VWR® Screw-Thread Vials 8-425, Caps and Inserts with Standard Opening
Catalog #: 46610-736A
Supplier: VWR International
Specifications
- Cap included:No
- Cap Size:8-425
- Capacity:2.00 ml
- Color:Amber
- Description:Vials
- Material:Borosilicate glass
- Cat. no.:46610-736A
- Diameter ×H:12×32 mm
- Bottom Style:Flat bottom
Specifications
About this item
8-425 autosampler screw thread vials feature a standard opening design compatible with 5 mm inserts.
- Vials are precision manufactured from high-purity borosilicate glass
- Caps and vials matched for best closure integrity
- Available with or without writing patch
- Spring promotes alignment and ensures Insert seals against septa to help guard against evaporation loss
- Available pre-assembled, certified, clear glass
MS certified vial kits are tested and certified to meet or exceed up to 14 critical performance parameters. Loose caps and inserts come packaged in poly bags. Polypropylene screw closures available with red PTFE/white silicone septa.
Ordering information: Purchase vial and caps in convenience kits or separately.
Customers Who Bought This Also Bought