VWR® Crimp Caps for 11 mm Crimp Top Vials
Catalog #: 46610-714A
Supplier: VWR International
Specifications
- Cap Size:11 mm
- Septum:Tan PTFE/White silicone
- Description:Crimp caps with septa
- Material:Aluminium
- Cat. no.:46610-714A
- Cap Color:Silver
Specifications
About this item
Customers Who Bought This Also Bought