VWR® Screw Caps for 18 mm Screw-Thread Headspace Vials
Catalog #: 10119-910A
Supplier: VWR International
Specifications
- Cap Size:18 mm
- Septum:Blue PTFE/white silicone
- Description:Magnetic screw caps
- Material:Steel
- Hardness:55° shore A
- Cap Color:Silver
Specifications
About this item
Customers Who Bought This Also Bought