VWR® 18 mm Screw-Thread Headspace Vials and Caps
Catalog #: 10119-902A
Supplier: VWR International
Specifications
- Cap included:No
- Cap Size:18 mm
- Capacity:20.00 ml
- Color:Clear
- Description:Vials
- Material:Borosilicate glass
- Cat. no.:10119-902A
- Diameter ×H:23×75 mm
- Bottom Style:Round bottom
Specifications
About this item
Screw-thread magnetic headspace vials offer tool-free convenience of a screw-thread vial
- Choose from all-steel or improved polymeric-metal version
- Both compatible with all standard or magnetic Headspace autosamplers
- Excellent sealing characteristics that withstand high pressures of headspace applications
Vials are converted from glass tubing to provide uniform wall thickness and promote even heat distribution.
Customers Who Bought This Also Bought