Baths for Immersion Thermostats, Plastic, IB R eco
Catalog #: 76499-890
Supplier: IKA Works
Specifications
- Temperature Range:≤100 °C
- Description:IB R 20 eco
- Exterior W×D×H:552×365×167 mm
- Interior W×D×H:504×317×151 mm
- Capacity:20 L
Specifications
About this item
Customers Who Bought This Also Bought