Order Entry
ContactUsLinkComponent
Syringe filter, PES, 25mm, 0.45 um, nonsterile
J.T.Baker®, Syringe Filters
Catalog #: SF02-04
Supplier:  Avantor
Syringe filter, PES, 25mm, 0.45 um, nonsterile
J.T.Baker®, Syringe Filters
Catalog #: SF02-04
Supplier:  Avantor

Specifications

  • Ø:
    25 mm
  • Pore size:
    0.45 µm
  • Sterility:
    Non sterile
  • Cat. no.:
    SF02-04
  • Packaging:
    2 jars of 100
  • Membrane:
    PES

Specifications

About this item

These syringe filters are specifically designed for chromatography sample preparation applications and optimized to provide the most consistent results with less extractables.

  • HPLC certified
  • Biosafe according to Class VI plastics tests
  • Polypropylene housing material
  • Non sterile
  • Each filter has a female Luer-lock inlet and a male slip Luer outlet
  • Large pore size 1,0 µm for high throughput and fast flow rates

Available with PTFE (hydrophilic or hydrophobic), nylon, PES, RC membrane and GF (glass fiber):
- Water wettable hydrophilic PTFE offers excellent chemical resistance to both common aqueous and aggressive organic solvents, most of the acids and alkalis.
- Hydrophobic PTFE resistant to the majority of solvents as well as strong acids and bases, also suitable for gas filtration.
- Nylon provides a wide range of chemical compatibility, suitable for filtration of either aqueous or organic solvents. It is a natural hydrophilic membrane that can be used in a broad pH range.
- PES offers lower protein binding as well as higher flow rate.
- Regenerated cellulose exhibits low protein binding and wide chemical resistance.
- Built in glass fibre (100% binder-free borosilicate glass fiber) prefilter double layer type is specially for high-particle loading, ideal for difficult to filter liquids.

Certifications: Manufactured under ISO9001:2015 quality management.
Customers Who Bought This Also Bought