Microflex® 92-134 Disposable Nitrile Examination Gloves, Ansell
Catalog #: 76499-264
Supplier: Microflex
Specifications
- Ambidextrous/Hand-specific:Ambidextrous
- Food contact approved:Yes
- Glove Color:Blue
- Glove size:M
- Length:240 mm (9.5")
- Powdered/Powder-free:Powder-free
- Disposable / reusable:Disposable
- Latex/Latex-free:Latex-free
- Material:Nitrile
- Model:Microflex® 92-134
- Sterility:Non sterile
- EN norm:EN 420:2003 + A1:2009|EN 16523-1|EN 374-2 and -4|EN ISO 374-1:2016|EN ISO 374-5:2016|EN 455 1-4|EN ISO 21420:2020|EN ISO 374-1:2016|EN ISO 374-5:2016
- FDA regulated:+
- ASTM No.:D6319
- Cuff style:Beaded
- Finger thickness:4.3 mil
- Palm thickness:2.8 mil
- Cuff thickness:2.4 mil
- Cuff length:Standard
- Finish:Textured fingers
- Cat. no.:76499-264
Specifications
About this item
Nitrile examination glove with textured fingers.
- Made of a soft nitrile formulation for comfortable fit and feel
- Lightweight construction for tactile sensitivity and fine motor control
- Designed for a broad range of applications across all industries
- Textured on the fingertips for secure handling of tools and materials
The Microflex® 92-134 disposable nitrile examination glove offers tactility and comfortable protection across numerous applications. The lightweight, soft, and stretchy nitrile formulation provides a comfortable fit and feel with the tactile sensitivity needed for fine motor control. Designed with textured fingertips for secure handling of tools and materials.
Certifications: ASTM D6319. CE 0493. EN ISO 374-1:2016, EN ISO 374-5:2016, EN 455 1-4. FDA21 CFR 177-2600, Food Contact. ISO 13485, ISO 9001. US QSR/FDA 510(k) Medical Examination Grade.
Packaging: 100 gloves per dispenser, 10 dispensers per case, 1000 gloves per case.
Customers Who Bought This Also Bought