To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Cap Type:PE
- Capacity:19 ml
- Sterility:Sterile
- Color:Natural
- Material:PS
- Cat. no.:76498-774
- Packaging:25/bag
- Diameter ×H:16×125 mm
- Cap Color:Natural
- Bottom Style:Round bottom
Specifications
About this item
Sterile culture tubes are precision-molded from premium-grade, chemically inert plastic materials: polystyrene for clarity and polypropylene for toughness and chemical resistance.
- Gamma radiation sterilized and shipped ready-to-use
- Polystyrene tubes are certified to 8200×g
- Round bottom
Polypropylene material is almost transparent and withstands centrifugation to 10000×g.