J.T.Baker® Robotic Tips Type TE
Catalog #: 49033-0000
Supplier: Ritter, part of Avantor
Specifications
- Volume:1000 µl
- Environmentally Preferable:Low Manufacturing Impact
- Environmental certification:ISO 50001 (Certificate Registration No. 10000406726-MSC-RvA-DEU)
- Tip Color:Black
- Packed:Cardboard, 10×10 Refills, 96 each, hanging S-Tray
- Sterile:-
- Tip Style:Wide bore
- Color Code:Red
Specifications
About this item
Suitable for use on Tecan Freedom EVO or Tecan Fluent. Available in conductive and non-conductive version, with or without filter.
- Manufactured under cleanroom conditions (cleanroom class 8)
- State of the art quality control
- Ideal for high-throughput analysis
- Packed in cardboard or blister
J.T.Baker® robotic tips type TE are suitable for use on Tecan Freedom EVO (typically uses tips in S-Tray = hanging tray), Tecan Fluent (typically uses tips in C-Tray for ANSI/SLAS format tip box) and other OEM robotic instruments.
The validation of the tips on the instrument for specific applications is within the responsibility of the user.
Ordering information: Empty tip boxes need to be ordered separately for single stack refill C-trays.
Customers Who Bought This Also Bought