J.T.Baker® Plate Medio
Catalog #: 43001-0103
Supplier: Ritter, part of Avantor
Specifications
- Well Volume:2.3 ml
- Sterile:-
- Color:Transparent
- Environmentally Preferable:Low Manufacturing Impact
- Environmental certification:ISO 50001 (Certificate Registration No. 10000406726-MSC-RvA-DEU)
- Working Volume:50 - 2000 µl
Specifications
About this item
PP, 96-well storage plate with conical wells.
- Due to the tangency of J.T.Baker® Plate Medio plates, less than 50% stacking space is needed
- Alphanumeric code to assist identification and registration of single samples
- Higher well rims allow an airtight seal
- Conical wells aid sample mixing
J.T.Baker® Plate Medio is perfectly made for limited storage areas (fridge).
Customers Who Bought This Also Bought