Free-Standing Light-Blocking Screw-Cap Microcentrifuge Tube, 2.0 ml
Catalog #: 470335-056
Supplier: MTC BIO, INC.
Specifications
- Volume:2.0 ml
- Color:Amber
- Description:SureSeal screw-cap tube
- Cat. no.:470335-056
- Maximum RCF:22000×g
Specifications
About this item
Free-standing microcentrifuge tube in light-blocking transparent amber color can hold up to 2.0 ml.
- Made of ultra-clear polypropylene
- Light-blocking amber color preserves integrity of sample
- Leak-proof O-ring seal
- RNase, DNase, and pyrogen free
- Molded graduations
These tubes also come sterile and with caps assembled for quick and easy usage. May be centrifuged up to 22000×g.
Customers Who Bought This Also Bought