Specifications
- Temperature Range:50...392 °F (10...200 °C)
- Description:Programmable vacuum oven with dial gauge vacuum display
- Material:Polished stainless steel interior, ½" tempered glass, silicone gasket, and powder-coated steel plate exterior
- Power:700 W
- Vacuum range:0 - 29.9" Hg (133 Pa)
- Shelves supplied (max.):2 (3)
- Temperature variation at 100 °C:±10%
- Timer:0 - 99 h, 59 min
- Controller:PID temperature controller
- Interior Dimensions:29.97×29.97×27.43 cm (11.8×11.8×10.8")
- Exterior Dimensions:44.5×58×62 cm (17.5×22.8×24.4")
- Electrical:120 VAC, 60 Hz
- Temperature Resolution:0.1 °C (0.1 °F)
- Capacity:24 L
- Heat-Up Time:90 min. to 100 °C
Specifications
About this item
Easily manage up to eight programs each with multiple steps.
- Stainless steel inner chamber resists corrosion
- Rounded inner chamber corners offer easy cleaning
- Built-in alarm alerts when oven shuts down
- Samples can be heated up to 392 °F (200 °C)
- Easy-to-view LCD displays digital temperature
These programmable vacuum ovens allow user to manage up to eight programs each with eight steps, one in which temperature, timer, and fan speed can be set. The PID temperature controller provides accurate and reliable temperature control up to 392 °F (200 °C). An air inlet offers easy access to inert gases such as nitrogen. The ovens feature independent vacuum interface and vents. They are also equipped with a solenoid valve to control vacuum degree and vacuum pump.
Easily monitor your samples through the protective glass window. The rubber O-ring and door lock handle provide a secure seal preventing any air leakage or unauthorized access. Additional oven features include vacuum gauge indicator, temperature deviation alarm, overtemperature set point alarm, and overcurrent protection alarm. The unit will cut off the heater automatically if the temperature is out of control.