Secura® NTEP-Certified Precision Balances, Sartorius
Catalog #: CA76488-204
Supplier: Sartorius
Specifications
- Linearity:0.02 g
- Pan/Platform Size:Ø 180 mm
- Repeatabilty:0.01 g
- Stabilization Time:1 s
- Model:6102-1NUS
- Cat. no.:CA76488-204
- Readability:0.01 g
- Weighing Capacity:6100 g
Specifications
About this item
These Secura® balances give you the security and peace of mind of knowing that you have done everything right.
- 100% NTEP-compliant weighing
- Legal for Trade
- Highly accurate weighing results and operating convenience
- Protection systems for complete reliability and regulatory compliance
- 100% traceable, clear documentation with sample and batch identifiers
- Real-time guidance prompts for levelling, automatic internal adjustment
Besides providing highly accurate weighing results and operating convenience, the Secura® range also features built-in protection systems for complete reliability and regulatory compliance – the safe and secure way.
Customers Who Bought This Also Bought