United Scientific Supplies Specimen Jars, Screw-Cap, Glass
Catalog #: 470334-910
Supplier: GSC International
Specifications
- Capacity:8 oz.
- Ø:80 mm
- Description:Specimen jars, 72 mm mouth
- Height:91 mm
- Cat. no.:470334-910
Specifications
About this item
Flint glass specimen jars for easy storage.
- Autoclavable
All the wide mouth jars are made from soda lime glass and have a PP cap with a PE liner. Since the opening is so large, it is easy to insert and remove materials.
Customers Who Bought This Also Bought