VWR® Digital Stopwatch, with Clock and Timer
Catalog #: 76491-694
Supplier: VWR International
Specifications
- Description:Digital stopwatch
- Cat. no.:76491-694
- Accuracy:0.01 s
- Dimensions:63×80 mm
Specifications
About this item
This electronic stopwatch includes a calendar and a clock.
- Three-line display: time, countdown, and pacer
- Timing capacity: 10 hours
- 1/100 second timing
- Stores 30 lap times and calculates lap time average; allows for 99 split lap times
- 10/320 second pacer
Supplied with multi-language instructions (English, French, German, Italian, Portuguese, and Spanish).
Certifications: Tested and calibrated in a triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory (Cert #2448.01), against equipment whose calibration is traceable to NIST.
Delivery: Supplied with one CR2032 battery, certificate of calibration, individual serial number, and multi-language (English, French, German, Italian, Portuguese, and Spanish) instructions.
Customers Who Bought This Also Bought