VWR® Single Channel Electronic Timer with Triple Alarms and Certificate of Calibration
Catalog #: 76491-690
Supplier: VWR International
Specifications
- Description:Single channel electronic timer with triple alarms
- Cat. no.:76491-690
- W×H×D:56×75×32 mm
- Accuracy:±5 s/day
Specifications
About this item
Choice of vibration, sound, and/or light alarms make this timer ideal for use in high noise locations.
- Timing capacity: 99 minutes, 59 seconds
- Count direction: up/down
- Clock function
Vibration, light, and loud buzzer alarms can function at one time, or be independently shut off.
Certifications: Tested and calibrated in H-B's exclusive triple accredited/registered ISO/IEC 17025:2017, A2LA accredited laboratory (Cert. #2448.01), against equipment whose calibration is traceable to NIST. CE marked and RoHS compliant.
Customers Who Bought This Also Bought