VWR® Liquid-in-Glass Oven Thermometers
Catalog #: 76491-638
Supplier: VWR International
Specifications
- Accuracy:±2.0, ±2.5 (>100 °C)
- Length:280 mm
- Cat. no.:76491-638
- Divisions:1.0 °C
- Range:0...+200 °C
- Immersion:76 mm
Specifications
About this item
These oven thermometers contain red organic liquid against white back glass.
- Partial immersion thermometers feature a round glass bulge in the body to hold them in place
- PTFE coating helps prevent liquid and glass contamination if the thermometer breaks
- Individually serialised
Customers Who Bought This Also Bought