Order Entry
ContactUsLinkComponent
VWR Thermometer, -10/200C, Red, 1Division 300Mm(12in), Total Immersion
VWR® General Purpose Liquid-In-Glass Thermometer, Red Spirit
Catalog #: 76491-636
Supplier:  VWR International
VWR Thermometer, -10/200C, Red, 1Division 300Mm(12in), Total Immersion
VWR® General Purpose Liquid-In-Glass Thermometer, Red Spirit
Catalog #: 76491-636
Supplier:  VWR International

Specifications

  • Accuracy:
    ±1 °C, ±1.5 °C above 105 °C
  • Length:
    300 mm (12")
  • Cat. no.:
    76491-636
  • Divisions:
    1 °C
  • Range:
    −10...+200 °C
  • Immersion:
    Total

Specifications

About this item

These thermometers contain red organic liquid against white back glass and are ideal for use in chemical laboratories, universities, scientific institutions, food and beverage processing, petrochemical laboratories, pharmaceutical industry, medical industry, manufacturers, dairies, breweries and distilleries.

  • Total immersion
  • Red liquid against white back glass
  • Permanent scale embedded in the glass
Customers Who Bought This Also Bought