VWR® Ultra Low Liquid-in-Glass Thermometers
Catalog #: 76491-632
Supplier: VWR International
Specifications
- Accuracy:±1.5 °C, ±3 °C (below -35 °C)
- Length:300 mm
- Cat. no.:76491-632
- Divisions:1.0 °C
- Range:−50...+50 °C
- Immersion:76 mm (Partial)
Specifications
About this item
Partial and total immersion thermometers for low temperature applications.
- Include a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy and Traceability
- Tested and inspected by our USA quality team
Designed for ultra-low temperature use to ensure that the meniscus will be visible in the appropriate low temperature applications, these thermometers feature mercury free liquid against lead-free, white back glass.
Certifications: Traceable to NIST. Compliant with ANSI/SAMA Z236.1-1983.
Customers Who Bought This Also Bought