VWR® Incubator Verification Thermometers with Calibration Report
Catalog #: 76491-578
Supplier: VWR International
Specifications
- Accuracy:±0.2 °C
- Length:180 mm
- Environmentally Preferable:Safer Human and Environmental Health
- Cat. no.:76491-578
- Divisions:0.1 °C
- Calibration Points:20; 25 °C
- Application:For incubators
- Range:+15...+30 °C
- Bottle Contents:60 ml bottle/Enviro-Safe® liquid filling
Specifications
About this item
These mercury-free thermometers are individually calibrated at specific Temperature points specifically for use in incubators.
- Verify sample temperatures in incubators
- Provides accurate temperature readings without sample contamination
- Filled bottle (included) mimics the sample
- Permanently fused markings and lead-free glass
- Individual serial number
To use, simply screw thermometer with cap into bottle and attach to test sample.
Certifications: Traceable to NIST.
Delivery: Supplied with individual Thermometer Calibration Report stating corrections to one-tenth of the smallest division, unique report number and NIST standards used for the calibration.
Customers Who Bought This Also Bought